Shop All Stem Casters
Service Caster
4 Inch High Temp Phenolic Swivel 3/4 Inch Square Stem Caster Total Lock Brake
Mfr # SCC-SQTTL20S414-PHSHT-34
Zoro # G305418873
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S414-PHSHT-34
- Zoro # G305418873
- UPC # 11586608313
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2 |
Wheel Dia. | 4 |
Stem Dia. | 3/4" |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 90D |
Load Capacity | 300 |
Caster Swivel Lock Type | Total lock brake |
Includes | Swivel caster w/ total lock brake |
Finish | Bright Zinc Plated Finish |
Material | High Temperature Phenolic |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4” diameter by 1-1/4” wide brown high temp phenolic wheel and a 3/4" square stem with total lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem high temp phenolic casters. The Service Caster Series 20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 32 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1332-2)
- KEEPER J-Hook, 3/8" W, Multicolored (06014)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 8ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-08)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101130)
- SERVICE CASTER Regency 460EC25 Replacment Caster Set, 4PK (REG-SCC-GR20S414-HRS-845-4)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Locking Replacement - (CHO-SCC-GR05S410-TPRS-SLB-716138)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-78)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLUE-M1215-2-PLB-2)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-BLUE-112-2-S-2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-58212-2-PLB-2)
- ALLPOINTS Caster, Stem , 3", 7/16-14 (1201042)
- Service Caster Stem Casters