Shop All Plate Casters
Service Caster
4 Inch High Temp Phenolic Caster with Roller Bearing and Brake/Swivel Lock SCC
Mfr # SCC-30CS420-PHRHT-TLB
Zoro # G305436150
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Material High Temperature Phenolic
- Series Series #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-PHRHT-TLB
- Zoro # G305436150
- UPC # 670533875989
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Material | High Temperature Phenolic |
Series | Series #30 |
Type | Swivel caster w/top lock brake |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Features | Top lock brake |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 800 |
Caster Mounting Type | Top Plate |
Durometer | 90D |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter by 2" wide brown high temperature phenolic wheel and a top locking brake capable of supporting 800 lbs. per caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate high temp phenolic wheel casters. The Service Caster Series #30 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Banjo Eye (TGBE3138)
- HSI Endless Round Slings, 12 ft L, Red (SP1320-12)
- WESCO Pumping Release Valve Kit (050754)
- US CARGO CONTROL Stainless Steel Type 304 Thumb Ratchet for 1" Webbing (RAT16SS)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel No Brake (LAV-SCC-30CS820-TPRRD)
- SERVICE CASTER 6 Inch Stainless Steel Nylon Wheel Rigid Caster with Roller Bearing SCC (SCC-SS30R620-NYR)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S280-PNB-BSL-2-TLB-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Nylon Swivel Caster with Ball Bearing (SCC-35S620-NYB)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP92S1030-PUR-GB-2-R-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC (SCC-20S420-PHRHT-TLB-4)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT30120ZN-POD01(KK))
- Service Caster Plate Casters