Shop All Plate Casters
Service Caster
4 Inch High Temp Phenolic Caster Set with Roller Bearing 4 Brake 2 Swivel Lock
Mfr # SCC-35S420-PHRHT-SLB-BSL-2-SLB-2
Zoro # G305439366
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Caster Temp. Range 475 degrees F continuous usage and 525 degrees F intermittent usage
- Series Series#35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-PHRHT-SLB-BSL-2-SLB-2
- Zoro # G305439366
- UPC # 11586581869
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Series | Series#35 |
Caster Swivel Lock Type | 4 Top Lock Brakes & 2 Bolt On Swivel Locks |
Durometer | 90D |
Material | High Temperature Phenolic |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 3200 |
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/side lock brakes |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 4" diameter by 2" wide high temperature phenolic wheels capable of supporting a total weight of 3,200 lbs. (800 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 high temperature phenolic wheel casters. The Service Caster Series #35 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Curved E-Track J-Hook (01120)
- US CARGO CONTROL 12" Corner Protector with Slot - Black (CP4BLKSLT)
- PEERLESS CHAIN 4"X30' STRAP W/FLAT HOOK, CC4030 (CC4030)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EEF2-902-10)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster Set with Ball Bearings (SCC-30CS520-PHB-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB)
- SERVICE CASTER Choice 176ICCASTER5 Replacement Caster with Brake (CHO-SCC-20S514-PPUB-RED-TLB)
- SERVICE CASTER 6 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster (SCC-KP30S620-SSR)
- SERVICE CASTER Assure Parts 19060430 Replacement Caster (ASS-SCC-20R314-TPRB)
- SERVICE CASTER 8 Inch Kingpinless Poly on Polyolefin Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP30S820-PPUR-SLB-2-R-2)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHSHT)
- Service Caster Plate Casters