Shop All Stem Casters
Service Caster
4 Inch High Temp Glass Filled Nylon Wheel Swivel 34 Inch Threaded Stem Caster SCC
Mfr # SCC-TS20S414-GFNSHT-34212
Zoro # G707384790
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material High Temperature Glass-Filled Nylon
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-GFNSHT-34212
- Zoro # G707384790
- UPC # 734005096033
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Wheel Dia. | 4" |
Stem Dia. | 3/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | High Temperature Glass-Filled Nylon |
Caster Brake Type | No Brake |
Wheel Bearing Type | Plain Bore |
Caster Sub-Type | Swivel |
Durometer | 85D |
Wheel Color | Brown |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Mounting Type | Threaded Stem |
Model | Series #20 |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 10 |
Load Capacity | 350 |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 114 wide high temp glass filled nylon wheel and a 34 threaded stem capable of supporting 350 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem high temp glass filled nylon wheel casters The Service Caster Series 20 is ideal for autoclaves, bakery ovens and powder coating facilities The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels quieter than comparable steel wheels have a high resistance to impact damage, providing protection for floors in commercial and industrial settings This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475F continuous usage to 550F intermittent usage Not only are they resistant to water, oil, and grease, but because they are nonmetallic, these wheels are spark proof, keeping you safely moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON INDUSTRIAL PRD Flow Back Hand Truck (47109)
- BLUFF MANUFACTURING Guard Rail, 8 ft. L, 4 In. H (MPBR8-YEL)
- ZORO SELECT Pallet Dolly, 48x40, Floor Lock & Handle (48J091)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Yellow (EE1802DFX5)
- SERVICE CASTER 3 Inch Semi Steel 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S315-SSR-381615-2-PLB-2)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLUE-TLB-112-4)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-BLUE-112)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PPUB-121315)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Swivel 1 Inch Stem Caster Set Lock Brake (SCC-SS316TTLEX20S514-TPRB-1-4)
- SERVICE CASTER 3 Inch SS Black Poly Swivel 10mm Threaded Stem Caster Total Lock Brake, 2PK (SSTSTTL20S314-PPUB-BLK-M1015-2-S-2)
- ZORO SELECT Stem Caster, 155 lb. Load Rating, Swivel (P7S-SRP030K-SG5)
- Service Caster Stem Casters