Shop All Stem Casters
Service Caster
4 Inch High Temp Glass Filled Nylon 7/8 Inch Square Stem Caster Set with Brake
Mfr # SCC-SQ20S414-GFNSHT-TLB-78-4
Zoro # G305417180
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S414-GFNSHT-TLB-78-4
- Zoro # G305417180
- UPC # 11586604797
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2 |
Wheel Dia. | 4 |
Stem Dia. | 7/8" |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Finish | Bright Zinc Plated Finish |
Material | High Temperature Glass Filled Nylon |
Durometer | 85D |
Includes | (4) swivel casters w/ top lock brakes |
Caster Swivel Lock Type | Top lock brake |
Load Capacity | 1200 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 4” diameter by 1-1/4” wide brown glass filled nylon wheels and a 7/8" square stems with top lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a durable caster capable of functioning in temperatures up to 550°F, consider Service Caster’s Series 20 square stem high temp glass filled nylon casters. The Service Caster Series 20 is ideal for use in high temperatures associated with baking such as autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- perform consistently in temperature ratings of 425°F continuous usage and 475°F to 550°F intermittent usage. All load capacities are rated for room temperatures. They have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 1/2 ton GXL Clamp (6506201)
- WARN INDUSTRIES Warn Zeon 10-S (89611)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- ZORO SELECT Mobile Bar Cradle Rack, H 30, W 28, L 96 (BCTE-2896-4K-95)
- SERVICE CASTER Assure Parts 190STCASTB Replacement Caster with Brake (ASS-SCC-EX20S514-PPUB-BLK-TLB-112)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-BLK-112)
- SERVICE CASTER 35 Inch Soft Rubber 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-SRS-PLB-M1015)
- SERVICE CASTER 3 Inch 316SS Thermoplastic Rubber Swivel 1-1/2 Inch Stem Caster Set Brake SCC (SCC-SS316EX20S314-TPRB-TLB-112-4)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-121315)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-381615)
- SERVICE CASTER 2 Inch Polyurethane Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S210-TPUS-SLB-381610-5)
- Service Caster Stem Casters