Shop All Stem Casters
Service Caster
4 Inch High Temp Glass Filled Nylon 3/8 Inch Stem Caster Total Lock Brakes, 2PK
Mfr # SCC-TSTTL20S414-GFNSHT-381615-2-S-2
Zoro # G305423181
product price: $209.99
/pk 2, $105.00/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S414-GFNSHT-381615-2-S-2
- Zoro # G305423181
- UPC # 670533906584
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 3/8" |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Features | 2 casters with total lock brakes |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Finish | Bright Zinc Plated Finish |
Load Capacity | 300 |
Material | High Temperature Glass Filled Nylon |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Durometer | 85D |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 3/8" threaded stem with total lock brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide high temp glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, HAWSE_BLACK_STD_FG (100333)
- ZORO SELECT Anchor Shackle, 5,200 lb, Alloy Steel (55AY19)
- ZORO SELECT Caster Wheel, 6 in. Dia, 1250 lb., Green (16V363)
- DAYTON Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Gray (2MKC4)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Locking Replacement Set (CHO-SCC-GR05S410-TPRS-SLB-716138-4)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-BLK-845)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-381615-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-SRS-381615-4)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster with Brake – Side Mount Bracket -SCC, 4PK (SCC-GR01S20-POS-WA-SLB-716-4-CB180-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S510-TPRS-71678)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P5S-R040G-ST76)
- Service Caster Casters