Shop All Stem Casters
Service Caster
4 Inch High Temp Glass Filled Nylon 10mm Threaded Stem Caster Set with Brake
Mfr # SCC-TS20S414-GFNSHT-TLB-M1015-4
Zoro # G305421941
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-GFNSHT-TLB-M1015-4
- Zoro # G305421941
- UPC # 11586527331
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 4 |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 85D |
Includes | (4) swivel casters w/ top lock brakes |
Finish | Bright Zinc Plated Finish |
Material | High Temperature Glass Filled Nylon |
Load Capacity | 300 |
Caster Swivel Lock Type | Top lock brake |
Features | Top lock brake |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 10mm threaded stem casters with top lock brakes, 4” diameter by 1-1/4” wide high temp glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Handrail, 8 ft., 2" Long Kickplate, Yellow (HRKP8)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (32J797)
- COTTERMAN 70 in H Stainless Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TS26A3E10B8P6)
- US CARGO CONTROL 2" x 10' Yellow Endless Ratchet Strap (5310FE-Y)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S414-TPRB-121315-4)
- SERVICE CASTER 3 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S75-TPR-GRY-M10X22-MRI-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-7/8 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S410-TPRS-178-4)
- SERVICE CASTER Nylon Swivel TS Caster w/2" Black Wheel and M8 x 1.75mm x 18mm Stems, 4PK (SCC-TSLV20S50-NYR-220-ZC-4)
- SERVICE CASTER Assure Parts 190PPBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-POS-TLB-34-4)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S514-PPUB-BLK-TLB-121315)
- SERVICE CASTER 3 Inch Black Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLK-PLB-M1015-4)
- Service Caster Casters