Shop All Plate Casters
Service Caster
4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC
Mfr # SCC-35S420-VGR
Zoro # G105436947
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Type Swivel caster
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Material Cast Iron V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-VGR
- Zoro # G105436947
- UPC # 11586589872
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 4" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Type | Swivel caster |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Material | Cast Iron V-Groove |
Series | Series#35 |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Capacity (Lb.) | 800 |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 4" diameter by 2" wide v-groove cast iron wheel capable of supporting 800 lbs./caster. When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron v-groove wheel casters. The Service Caster Series #35 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-5)
- ZORO SELECT Dock Bumper, 24x4-1/2x13 In., Rubber (26W592)
- KEMP USA Kemp USA 14-004-RED-BLK Bungee Cords; Red & Black (14-004-RED/BLK)
- RACK SENTRY Pallet Rack Guard, 18" H Overall, Yllw, PK6 (RSC-75-END)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S150-PNB-TLB-BSL)
- SERVICE CASTER 10 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Top Plate Caster SCC (SCC-KP92S1030-SSR)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Thermoplastic Swivel Caster with Ball Bearing SCC (SCC-35S520-TPRBF)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Caster Swivel with Brakes 2 with Swivel Lock, 4PK (SCC-100S3506-PNB-SLB-BSL-2-SLB-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S520-TPRBD-2-R-2)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-MRN-TP2-4)
- CASTERS, WHEELS & INDUSTRIAL HANDLING Light Duty Swivel Plate Caster 4 Rubber Wheel (11HR40HB8218YY)
- Service Caster Plate Casters