Shop All Plate Casters
Service Caster
4 Inch Heavy Duty Top Plate Poly on Aluminum Swivel Caster with Roller Bearing
Mfr # SCC-35S420-PAR
Zoro # G105430921
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Plate Size 4-1/2" x 6-1/4"
- Mounting Height 5-5/8"
- Type Swivel caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-PAR
- Zoro # G105430921
- UPC # 11586581036
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 5-5/8" |
Bolt Size | 1/2" (hardware not included) |
Size | 4" x 2" |
Details
Type | Swivel caster |
Durometer | 95A |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Capacity (Lb.) | 700 |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Material | Polyurethane on Aluminum |
Series | Series#35 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 4" diameter by 2" wide polyurethane on aluminum wheel capable of supporting 700 lbs./caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 35 polyurethane aluminum wheel casters. The Series #35 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, Extension, Stepladder Configuration, 6 ft 10 in, Fiberglass (13470-001)
- CUSHMAN Drive Rivet (18436G1)
- ZORO SELECT Cstr Wheel, 240 lb, Precision Ball Bearing (26Y411)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EEF3-901-5)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel Top Plate Caster (SCC-04S13810-PUB)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Swivel Lock 2 Brake (SCC-30CS620-PUR-GB-TLB-BSL-2-BSL-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-GB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing (SCC-30CS820-GFNR)
- SERVICE CASTER 4" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL400DP)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-BLK-2-TLB-2)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 190 lb (P14SX-RP040K-12-TB-AM)
- Service Caster Plate Casters