Shop All Plate Casters
Service Caster
4 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC
Mfr # SCC-35R420-PHB
Zoro # G505430347
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Durometer 95A
- Mounting Height 5-5/8"
- Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35R420-PHB
- Zoro # G505430347
- UPC # 11586592582
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 4" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Durometer | 95A |
Material | Phenolic |
Caster Mounting Type | Top Plate |
Type | Rigid caster |
Finish | Bright Zinc Plated Finish |
Series | Series#35 |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Capacity (Lb.) | 800 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 rigid caster with a 4" diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearings. Capable of supporting 800 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 phenolic wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 1,500 lb, Alloy Steel (55AY16)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33102)
- DAYTON 1/8 in. Aluminum Wire Rope Sleeve (25-Pack) (1DLD8)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Polyester, Yellow (EE1602DTX4)
- SERVICE CASTER 4 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PHRHT-BSL)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Ball Bearing (SCC-20S520-PHB)
- SERVICE CASTER 2 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S210-TPRS-2-SLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S830-PUR-GB-2-SLB-2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S280-PNB-TLB-2-R280-2)
- SERVICE CASTER 5 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster (SCC-KP30S520-SSR)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R3514-HRS)
- Service Caster Casters