Shop All Plate Casters
Service Caster
4 Inch Heavy Duty Thermoplastic Rubber Caster Set with Ball Bearings, 4PK
Mfr # SCC-35S420-TPRBF-4
Zoro # G905437045
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Durometer 75A
- Finish Bright Zinc Plated Finish
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35S420-TPRBF-4
- Zoro # G905437045
- UPC # 11586599437
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Durometer | 75A |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Type | (4) Swivel caster |
Capacity (Lb.) | 1200 |
Material | Thermoplastic Rubber on Polyolefin |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series#35 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 4" diameter by 2" wide thermoplastic rubber flat tread wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 1,200 lbs. (300 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S3514-SPUS-TLB-121315)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- MAG-MATE Replacement Capacity Sticker (900257)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 43BF (KG43)
- SERVICE CASTER 5 Inch Semi Steel Caster with Ball Bearing and Brake/Swivel Lock (SCC-30CS520-SSB-TLB-BSL)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S3514-PPUB-RED)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S620-VGR-4)
- SERVICE CASTER Assure Parts 190CW223125S Replacement Caster with Brake (ASS-SCC-20S314-POS-TLB)
- SERVICE CASTER 4 Inch Polyolefin Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-20S420-POB-TLB-4)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-MRN-TP3)
- VESTIL Light Gray Swivel Thermoplastic Polyurethane Rubber Caster 2 x 13/16 (CST-B23-2X1TPR-S)
- Service Caster Plate Casters