Shop All Plate Casters
Service Caster
4 Inch Heavy Duty Rubber on Steel Caster with Ball Bearing and Brake SCC
Mfr # SCC-35S420-RSB-SLB
Zoro # G305435214
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Caster Temp. Range -40 degrees F to 180 degrees F
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-RSB-SLB
- Zoro # G305435214
- UPC # 11586596696
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 4" x 2" |
Details
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Type | Swivel caster w/side lock brake |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 400 |
Material | Rubber on Cast Iron |
Caster Swivel Lock Type | Top Lock Brake |
Durometer | 80A |
Series | Series#35 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 4" diameter by 2" wide rubber on cast iron wheel and a side lock brake and maintenance free precision ball wheel bearings. Capable of supporting 400 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Caster, Nylon, 3-1/8 in., 1540 lb (BH-GSPO 80K)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4AC1P6)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 31-1/2"W, 63"L (4ZC18)
- TARPS NOW Industrial Curtain Track - 6 FT Length (TRACK-K6)
- SERVICE CASTER 4 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing (SCC-20S420-GFNB)
- SERVICE CASTER Assure Parts 190CW23125SH Replacement Caster (ASS-SCC-20S314-POS)
- SERVICE CASTER Replacement Wheel for Magliner Wheel 131020W (MAG-SCC-SCPPUDB514-516)
- SERVICE CASTER 5 Inch Heavy Duty Polyurethane Caster Set with Roller Bearings SCC, 4PK (SCC-35S520-PPUR-4)
- SERVICE CASTER 6 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster (SCC-KP30S620-SSR)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-TLB-TPU1)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-16)
- Service Caster Plate Casters