Shop All Plate Casters
Service Caster
4 Inch Heavy Duty Rubber on Aluminum Caster with Ball Bearing and Brake SCC
Mfr # SCC-35S420-RAB-SLB
Zoro # G305434774
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Caster Temp. Range -40 degrees F to 160 degrees F
- Capacity (Lb.) 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-RAB-SLB
- Zoro # G305434774
- UPC # 11586596016
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Capacity (Lb.) | 400 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Type | Swivel caster w/side lock brake |
Caster Swivel Lock Type | Top Lock Brake |
Durometer | 80A |
Series | Series#35 |
Material | Rubber on Aluminum |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 4" diameter by 2" wide rubber on aluminum wheel and a side lock brake and maintenance free precision ball wheel bearings. Capable of supporting 400 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 300 lb. (26Y372)
- ZORO SELECT Conveyor Tripod Stand, 16to27In, 21-1/2InW (2WJN3)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH27)
- PEERLESS Chain, 10 ft., 35,300 lb., For Lifting (5510910)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Poly on Aluminum Swivel Caster with Roller Bearing (SCC-35S420-PAR)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake (SCC-20S314-PPUB-RED-TLB-TP2)
- SERVICE CASTER 5 Inch Blue Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S514-PPUB-BLUE-2-R-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-TPRB-TLB-TP2)
- SERVICE CASTER 8 Inch Phenolic Wheel Heavy Duty Top Plate Swivel Caster (SCC-55S825-PHR)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS820-PUR-RS-BSL-2-R-2)
- RWM Plte Caster, Rgd, Poly, 8", 1500 lb. (65-UIB-0820-R-Q-9.5OAH)
- Service Caster Casters