Shop All Plate Casters
Service Caster
4 Inch Heavy Duty Phenolic Caster Set with Roller Bearings SCC, 4PK
Mfr # SCC-35S420-PHR-4
Zoro # G105438996
product price: $168.99
/pk 4, $42.25/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Plate Size 4-1/2" x 6-1/4"
- Mounting Height 5-5/8"
- Capacity (Lb.) 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-PHR-4
- Zoro # G105438996
- UPC # 11586582439
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Capacity (Lb.) | 3200 |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Type | (4) Swivel caster |
Durometer | 95A |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Series | Series#35 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Material | Phenolic |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 4" diameter by 2" wide phenolic wheels capable of supporting a total weight of 3,200 lbs. (800 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 phenolic wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 70' (SFCS4W-14AWG-70)
- PEGASUS Wheel, Rubr On Cst Iron, 5" x 2", Roler Brg (P-RY-050X020/050R)
- KOCH INDUSTRIES Clevis General Purpose 3/4In (4005503/M465)
- VESTIL Fork Extension, Standard, 66 L x 4" W, PR (FE-4-66)
- SERVICE CASTER 6 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS620-PAR-BSL-2-R-2)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS820-GFNR-BSL-2-R-2)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster with Brake (SCC-20S314-PHS-TLB)
- SERVICE CASTER 8 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing (SCC-30CS820-GFNR)
- SERVICE CASTER 6 Inch Rubber on Steel Swivel Caster with Ball Bearing and Swivel Lock SCC (SCC-30CS620-RSB-BSL)
- SERVICE CASTER 6 Inch Nylon Swivel Caster with Roller Bearing and Brake (SCC-30CS620-NYR-TLB)
- ZORO SELECT Rigid Plate Caster, TPR, 3-1/2 in., 250 lb. (P12R-PRP035B-12)
- Service Caster Casters