Shop All Plate Casters
Service Caster
4 Inch Heavy Duty Phenolic Caster Set with Ball Bearings, 4PK
Mfr # SCC-35S420-PHB-4
Zoro # G905439292
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Plate Size 4-1/2" x 6-1/4"
- Caster Temp. Range -50 degrees F to 250 degrees F
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35S420-PHB-4
- Zoro # G905439292
- UPC # 11586592636
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Temp. Range | -50 degrees F to 250 degrees F |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Type | (4) Swivel caster |
Capacity (Lb.) | 3200 |
Finish | Bright Zinc Plated Finish |
Series | Series#35 |
Material | Phenolic |
Durometer | 95A |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 4" diameter by 2" wide phenolic wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 3,200 lbs. (800 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 phenolic wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Guard Rail, 69-1/2inLx30inWx41-1/2inH (I-CISGRJP)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R3232A3E30B4W4C1P3)
- GLEASON REEL Festoon Track Bracket, C-Rail, Flat (C35-TB)
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00234)
- SERVICE CASTER 2 Inch Swivel Caster with Non-Marking Floor Safe Thermoplastic Rubber Wheel Set (SCC-05S210-TPRS-TP1-SU-4)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Swivel Caster Set with 2 Swivel Locks (SCC-KP92S1030-SSR-BSL-2-S-2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Caster Set with Roller Bearings SCC (SCC-20S420-PHR-4)
- SERVICE CASTER 3.5 Inch SS Soft Rubber Wheel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-SRS-2-R-2)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R520-PUR-RS)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP2)
- SERVICE CASTER 8 Inch Heavy Duty Polyolefin Caster with Roller Bearing and Brake (SCC-35S820-POR-SLB)
- Service Caster Casters