Shop All Plate Casters
Service Caster
4 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-20S414-HRS-TP2-2-TLB-2
Zoro # G505430002
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Type (2) Swivel casters & (2) swivel casters w/top lock brakes
- Caster Mounting Type Top Plate
- Caster Temp. Range -40 degrees F to 160 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S414-HRS-TP2-2-TLB-2
- Zoro # G505430002
- UPC # 734005066920
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | (2) Swivel casters & (2) swivel casters w/top lock brakes |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 55D |
Material | Hard Rubber |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Caster Swivel Lock Type | Top Lock Brake |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Capacity (Lb.) | 1200 |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 4" diameter by 1-1/4" wide hard rubber wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Industrial Rubber Wedge (RBW-3)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 60000 lb., Lift 10 ft. (OZ300-10CHOP)
- WELLINGTON RPE SB NYL WHT3/16X1000' (G1012S1000S)
- DYNABRADE Rubber Wheel, 94481 (94481)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Rigid Caster with Ball Bearing (SCC-30R820-TPRBD)
- SERVICE CASTER Universal Kitchen Casters - 5" Red Wheel - 4 Swivel w/Brake (SCC-20S514-PPUB-RED-TLB-TPU1-4)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-TLB-TP2)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-35S520-PUR-RS-2-R-2)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Thermoplastic Swivel Caster with Ball Bearing SCC (SCC-35S520-TPRBF)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-TTL20S314-SSS)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PUR-RS-TLB-4)
- Service Caster Casters