Shop All Plate Casters
Service Caster
4 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC
Mfr # SCC-20S414-HRS-TLB-TP3-2-R-2
Zoro # G105429628
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Finish Bright Zinc Plated Finish
- Capacity (Lb.) 1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-HRS-TLB-TP3-2-R-2
- Zoro # G105429628
- UPC # 734005067255
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 1200 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 55D |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Top Lock Brake |
Type | (2) Swivel casters w/top lock brakes & (2) rigid casters |
Material | Hard Rubber |
Series | Series #20 |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 1-1/4" wide hard rubber wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- CHAMPION POWER EQUIPMENT Snatch Block Rated, 10K, 12K, 15K lb (C11003)
- BAUER LADDER Shoe Casting Replacement Kit for Bauer FG Extension & Straight Ladders (07032)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 4400 lb. Cap, Steel, 3 PU Rollers (PAKRM01)
- SERVICE CASTER 6 Inch Phenolic Wheel Rigid Top Plate Caster (SCC-20R615-PHS)
- SERVICE CASTER 8 Inch Heavy Duty Phenolic Caster with Roller Bearing and Brake (SCC-35S820-PHR-SLB)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-RED-TPU1-2-TLB-2)
- SERVICE CASTER 6 Inch Kingpinless Red Poly on Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-PUR-RS-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster with Ball Bearing and Brake SCC (SCC-35S420-PUB-GB-SLB)
- SERVICE CASTER 6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid SCC (SCC-30CS620-SSR-BSL-2-R-2)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1050 lb (29XU51)
- Service Caster Casters