Shop All Stem Casters
Service Caster
4 Inch Hard Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake SCC
Mfr # SCC-SQ20S414-HRS-TLB-78
Zoro # G305417425
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S414-HRS-TLB-78
- Zoro # G305417425
- UPC # 11586605404
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2 |
Stem Dia. | 7/8" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 55D |
Includes | Swivel caster w/top lock brake |
Load Capacity | 300 |
Material | Hard Rubber |
Finish | Bright Zinc Plated Finish |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4” diameter by 1-1/4” wide black hard rubber wheel and a 7/8" square stem with top lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem hard rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Large Capacity Truck Wheel Dolly (3591)
- HAMILTON Versa-Tech Wheel, 5X2 3/4 Del (W-520-TEZ-3/4)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-D3)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- SERVICE CASTER 3 Inch 316SS Soft Rubber Swivel 1-3/8 Inch Stem Caster Lock Brake SCC, 2PK (SCC-SS316TTLEX20S314-SRS-2-S-2-138)
- SERVICE CASTER Assure Parts 190CW223125S Replacement Caster (ASS-SCC-TS20S414-POS-121310)
- SERVICE CASTER 5 Inch 316SS Nylon Wheel Swivel ½ Inch Threaded Stem Caster Lock Brake SCC, 2PK (SCC-SS316TSTTL20S514-NYS-121315-2-S2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S414-PPUB-GRY-34)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-BLUE-58212)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-BLUE-112)
- ZORO SELECT Stem Caster, 125 lbs Load, 3/8 in. Stem Diameter (413X07)
- Service Caster Stem Casters