Shop All Stem Casters
Service Caster
4 Inch Hard Rubber Wheel Swivel 12mm Threaded Stem Caster Set
Mfr # SCC-TS20S414-HRS-M1215-4
Zoro # G305422610
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-HRS-M1215-4
- Zoro # G305422610
- UPC # 11586528888
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 12MM |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 55D |
Includes | (4) swivel casters |
Material | Hard Rubber |
Load Capacity | 300 |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 12mm threaded stem casters with 4” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Red Ratchet Strap w/ Double J Hook (5012WH-RED)
- CASTERHQ 8"x2" Scaffold Caster W/ Brake, Mold-ON-Rubber Wheel, Metal Th, PK4 (8X2-SCSOF-RCI-1)
- COFFING HOISTS Control Station 2 Button (36900R)
- ZORO SELECT Rope, 600ft, Blk/Yllw, Polyprpylne (340100-00600-115)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLK-58212)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-RED-112-2-S-2)
- SERVICE CASTER 4 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-HRS-121315-2-PLB-2)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-716138)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 10mm Threaded Stem Caster Set (SCC-TS20S314-HRS-M1015-4)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-MRN-112-4)
- SERVICE CASTER 3 Inch Nylon 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-NYS-121315-2-PLB-2)
- Service Caster Stem Casters