Shop All Plate Casters
Service Caster
4 Inch Hard Rubber Wheel Rigid Top Plate Caster
Mfr # SCC-20R414-HRS-TP3
Zoro # G005429865
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Plate Size 4" x 4-1/2"
- Caster Temp. Range -40 degrees F to 160 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20R414-HRS-TP3
- Zoro # G005429865
- UPC # 734005067187
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Caster Mounting Type | Top Plate |
Type | Rigid Caster |
Series | Series #20 |
Material | Hard Rubber |
Durometer | 55D |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 300 |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 4" diameter by 1-1/4" wide hard rubber wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE One-Person Stage, 24 ft. L, 12 In. W (P11224)
- US CARGO CONTROL 2" x 20' Blue Plate Trailer Strap w/ F-Hook And Ratchet (5320FNH1012-BLU)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (1ULR4)
- TRACTEL Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 0.9 in. Hook Opening (19661)
- SERVICE CASTER 4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-VGR)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster (SCC-20S314-SSS)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate V Groove Semi Steel Rigid Caster with Ball Bearing (SCC-35R520-VGB)
- SERVICE CASTER 5 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-PHRHT-TLB-2-R-2)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S414-SSS-TLB-TP3-2-R-2)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-PPUB-MRN-TLB-4)
- SERVICE CASTER Main Street Equipment 82916412 Replacement Caster with Brake (MAI-SCC-20S414-POS-TLB)
- Service Caster Plate Casters