Shop All Plate Casters
Service Caster
4 Inch Green Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake
Mfr # SCC-30CS420-PUR-GB-BSL-2-TLB-2
Zoro # G905438073
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Swivel Lock Type 2 Bolt On Swivel Locks & 2 Top Lock Brakes
- Material Polyurethane on Cast Iron
- Mounting Height 5-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-PUR-GB-BSL-2-TLB-2
- Zoro # G905438073
- UPC # 670533939353
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Material | Polyurethane on Cast Iron |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Series | Series #30 |
Durometer | 95A |
Capacity (Lb.) | 700 |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/top lock brakes |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 4" diameter by 2" wide polyurethane on cast iron wheels capable of supporting a total weight of 2,800 lbs. (700 lbs./caster).When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 polyurethane on metal wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8125020290290)
- WERNER 24 ft Aluminum Extension Ladder, 375 lb Load Capacity (D524-2)
- COTTERMAN 9 ft 1 in Fixed Ladder, Steel, 6 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F6W C1)
- MAGLINER Brake Truck, 60", Assembly Required (NPK13CG2C5)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Ball Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-TPRBD-TLB-BSL-2-TLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Roller Bearing (SCC-35R820-GFNR)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S280-PNB-TLB)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-2-TLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-BSL-2-BSL-2)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-TLB-TP2-4)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H713)
- Service Caster Plate Casters