Shop All Plate Casters
Service Caster
4 Inch Green Poly on Steel Caster Set with Roller Bearing and Total Lock Brake
Mfr # SCC-TTL30S420-PUR-GB-4
Zoro # G505441961
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Durometer 95A
- Plate Size 4" x 4-1/2"
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL30S420-PUR-GB-4
- Zoro # G505441961
- UPC # 11586547407
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Durometer | 95A |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Capacity (Lb.) | 700 |
Type | swivel caster w/ total lock brake |
Material | Polyurethane on Cast Iron |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Total Lock Brake |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 4" diameter by 2" wide green polyurethane on cast iron wheels with total lock brakes capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/8 In, L500Ft, WLL2880Lb, 7x19, Steel (2TAF7)
- WERNER 3 Steps, Fiberglass Step Stand, 375 lb. Load Capacity, Orange/Silver/Black (SSF03)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Casters In Sand - Set Of 8 (CCC-CASTER-SAND-SET-OF-8)
- MIDWEST FASTENER 1/4" Aluminum Cable Stops 10PK (64274)
- SERVICE CASTER Cambro 60006 60008 Ultra Pan Carriers Dish Caddies Caster Replacement Set-SCC (CAM-SCC-20S514-PPUB-BLK-2-R514-2)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-PUR-RS-4)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-TPRB-2-R-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-RED-TP2)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S280-PNB-BSL-2-TLB-2)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing (SCC-30CS820-TPRBD)
- ZORO SELECT Rigid Pneumatic Cstr, 6 in, 200 lb., Silver (P21R-P060B-14-H7)
- Service Caster Casters