Shop All Plate Casters
Service Caster
4 Inch Green Poly on Steel Caster Set with Ball Bearings 4 Swivel Lock 2 Brake
Mfr # SCC-30CS420-PUB-GB-TLB-BSL-2-BSL-2
Zoro # G505436929
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Mounting Height 5-5/8"
- Finish Bright Zinc Plated Finish
- Caster Swivel Lock Type 4 Bolt on Swivel Locks & 2 Top Lock Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-PUB-GB-TLB-BSL-2-BSL-2
- Zoro # G505436929
- UPC # 11586569874
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 4 Bolt on Swivel Locks & 2 Top Lock Brakes |
Type | (2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks |
Material | Polyurethane on Cast Iron |
Capacity (Lb.) | 700 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Durometer | 95A |
Caster Mounting Type | Top Plate |
Series | Series #30 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 4" diameter by 2" wide polyurethane on cast iron wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 2,800 lbs. (700 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 polyurethane on metal wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- THE BRUSH MAN 1/4” X 1200Ft Twisted Polypropylene Rope (ROPE P1/4X1200)
- LITTLE GIANT Wagon Truck, 30x48, Flush Deck, 2000 lb. (CH-3048-12P-FSD)
- ZORO SELECT Stem Caster, Light-Duty, 125 lb., PU (416P17)
- SERVICE CASTER 4 Inch Solid Polyurethane Swivel Caster with Ball Bearing and Brake SCC (SCC-20S420-SPUB-TLB)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Rigid SCC, 2PK (SCC-SS31620S414-TPRB-2-R-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP3)
- SERVICE CASTER Assure Parts 190CW3SHP23 Replacement Caster Set with Brakes, 6PK (ASS-SCC-20S314-POS-3-TLB-3)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S150-PNB-BSL)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Lock 2 Brakes SCC, 2PK (SCC-KP92S830-PUR-RS-BSL-2-SLB-2)
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 5 in. (P14S-RP050K-12-DL)
- Service Caster Casters