Shop All Plate Casters
Service Caster
4 Inch Green Poly on Cast Iron Caster with Roller Bearing and Brake/Swivel Lock
Mfr # SCC-35S420-PUR-GB-SLB-BSL
Zoro # G505435144
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Caster Swivel Lock Type Top Lock Brake & Bolt on Swivel Lock
- Type Swivel caster w/side lock brake & bolt on swivel lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-PUR-GB-SLB-BSL
- Zoro # G505435144
- UPC # 11586584464
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Type | Swivel caster w/side lock brake & bolt on swivel lock |
Caster Mounting Type | Top Plate |
Durometer | 95A |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane on Cast Iron |
Capacity (Lb.) | 700 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Series | Series#35 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 4" diameter by 2" wide polyurethane on cast iron wheel with a side lock brake & bolt on swivel lock capable of supporting 700 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 2 Shelf, 48x24x39, Black (2HDN9)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 7/8 in Max Cable Size, 30,000 lb Max Load, Painted (6I-15T8)
- T-JAK T-JAK Drywall and Cabinet Jack (TJ-104D)
- SERVICE CASTER Baker's Mark 176BINCSTSW Replacement Caster with Brakes (BAK-SCC-TTL20S314-PPUB-BLK)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S520-PHR)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-BLUE-TLB-TP3-2-R-2)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-BLUE-2-TLB-2)
- SERVICE CASTER 4436L8 FG4436L80000 Rubbermaid Platform Truck Replacement Caster Kit, 4PK (RUB-SCC-30CS820-TPRRF-2-R820-2)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-PPUB-PLB)
- ZORO SELECT Kingpinless Rgd Caster, Poly, 5 in, 900 lb. (P21RX-UP050D-14)
- Service Caster Plate Casters