Shop All Plate Casters
Service Caster
4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster
Mfr # SCC-20S414-PPUB-TP3
Zoro # G505430477
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Capacity (Lb.) 350
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-PPUB-TP3
- Zoro # G505430477
- UPC # 734005062076
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Capacity (Lb.) | 350 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Material | Polyurethane on Polyolefin |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 60D |
Type | Swivel caster |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide gray polyurethane wheel capable of supporting 350lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-PTH50-LW - Fits Crown Model # PTH50 (Newer) (GWK-PTH50-LW)
- NITE IZE Rope Tightener, 3-1/2 In., Aluminum, Silver (F9L-02-09)
- ZORO SELECT Tubular Mounting Post, 10 In x 60 In, Ylw (21XM01)
- ZORO SELECT Solid Wheel, Knobby, 375 lb. Load Rating (53CM70)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SPUS-TLB-TP2)
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster Set with Roller Bearing (SCC-30CS820-PPUR-4)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Caster - 300lbs/Caster (SCC-20S415-PHSHT-TP2)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-TP2-4)
- SERVICE CASTER 6 Inch V Groove Semi Steel Swivel Caster Set with Roller Bearings 2 Brakes SCC (SCC-30CS620-VGR-2-TLB-2)
- RUBBERMAID COMMERCIAL Caster, Swivel (GRFG4501L20000)
- Service Caster Plate Casters