Shop All Stem Casters
Service Caster
4 Inch Gray Polyurethane Wheel Swivel ½ Inch Stem Caster Total Lock Brake, 2PK
Mfr # SCC-TSTTL20S414-PPUB-121315-2-S-2
Zoro # G305424317
product price: $114.99
/pk 2, $57.50/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S414-PPUB-121315-2-S-2
- Zoro # G305424317
- UPC # 670533893785
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 4 |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 350 |
Features | 2 casters with total lock brakes |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane Tread on Polyolefin Core |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 1/2" threaded stem with total lock brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 11 ft 5 in Aluminum Platform Stepladder, 300 lb Capacity (AP5010)
- IDEAL WAREHOUSE INNOVATIONS Dome Mirror, Black, w/Magnet (70-1140)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHSHT)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 2 in W, Nylon, Yellow (TTS1-902-4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-BLK-112-2-S-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S315-SSR-58212)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster with Brake – Side Mount Bracket -SCC, 4PK (SCC-GR01S20-POS-WA-SLB-716-4-CB180-4)
- SERVICE CASTER 4 Inch 316SS Gray Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-SS316TS20S414-PPUB-381615)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 3" Wheel & 1/2" Stem w/Brake (SCC-TS20S315-SSR-TLB-121315)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-71678-MRI-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb., Stem Dia.: 3/8 in (32J861)
- Service Caster Casters