Shop All Stem Casters
Service Caster
4 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster
Mfr # SCC-TS20S414-PPUB-34212
Zoro # G507384259
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Gray Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-PPUB-34212
- Zoro # G507384259
- UPC # 734005106541
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Stem Dia. | 3/4" |
Wheel Dia. | 4" |
Thread Length | 2-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Gray Polyurethane |
Caster Brake Type | No Brake |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Wheel Color | Gray |
Caster Sub-Type | Swivel |
Thread Pitch | 10 |
Model | Series #20 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Mounting Type | Threaded Stem |
Load Capacity | 350 |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 114 wide gray polyurethane wheel and a 34 threaded stem capable of supporting 350 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNACUSHION Dynacushion, Pneumatic Wheel, 94508 (94508)
- CROSBY Shackle, 7/8 in., 13,000 lb., Bolt Pin (1019533)
- ZORO SELECT Caster Wheel, 3500 lb., 8" dia., 4" W (W-840-D-1-1/2MC)
- B & P MANUFACTURING Platform Truck, Tread Plate Deck, 72x30 (PTF3072T-150-850)
- SERVICE CASTER 3 Inch Semi Steel Swivel 3/8 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-SSS-TLB-381615-4)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Swivel 1-3/8 Inch Expanding Stem Caster Brake (SCC-SS316EX20S414-TPRB-TLB-138)
- SERVICE CASTER 4 Inch Red Polyurethane Swivel ½ Inch Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-PPUB-RED-121315-4)
- SERVICE CASTER 4 Inch 316SS Red Polyurethane Wheel Swivel 10mm Threaded Stem Caster Set (SCC-SS316TS20S414-PPUB-RED-M1015-4)
- SERVICE CASTER Semi Steel Swivel Threaded Stem Caster w/Roller Bearing - 5" Wheel & 10MM Stem (SCC-TS20S515-SSR-M1015)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 8mm Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-M815-4)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Monotech (Donut) Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-MNTB)
- Service Caster Casters