Shop All Stem Casters
Service Caster
4 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster with Brake
Mfr # SCC-SQ20S414-PPUB-GRY-TLB-34
Zoro # G905417474
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S414-PPUB-GRY-TLB-34
- Zoro # G905417474
- UPC # 11586602663
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2 |
Stem Dia. | 3/4" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | Swivel caster w/top lock brake |
Load Capacity | 350 |
Material | Polyurethane Tread on Polyolefin Core |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Top lock brake |
Durometer | 60D |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4” diameter by 1-1/4” wide gray polyurethane wheel and a 3/4" square stem with top lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL (25 pack) Wire Rope Thimble - Zinc Plated Standard Duty - 3/32''-1/8'' (ZPST18-25PK)
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Links per Foot: 9 (1DKE8)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- SERVICE CASTER 5 Inch Gray Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PPUB-M1215-2-PLB-2)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-BC-716X78-5)
- SERVICE CASTER 2" Gray Soft Wheel Grip Ring Office Chair Casters Set of 5 SCC (SCC-GR02S50-TPR-GRY-716-5)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK (SCC-GN01S25-DCS-WA-5)
- SERVICE CASTER Choice 109CARTCST02 4'' Replacement Caster (CHO-SCC-GRTTL20S414-TPRB-716138)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster Set SCC (SCC-SQ20S514-PPUB-GRY-34-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-TPRB-34212-4)
- Service Caster Stem Casters