Shop All Stem Casters
Service Caster
4 Inch Gray Polyurethane Wheel Swivel 10mm Threaded Stem Caster Set SCC
Mfr # SCC-TS20S414-PPUB-M1015-4
Zoro # G505424896
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-PPUB-M1015-4
- Zoro # G505424896
- UPC # 11586539358
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 4 |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Includes | (4) swivel casters |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 350 |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 1.5 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 10mm threaded stem casters with 4” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Little Mule Reversing Lever (348D)
- WERNER 28 ft Aluminum Extension Ladder, 375 lb Load Capacity (D528-2)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 198 lb. (1G192)
- ZORO SELECT Spring, D140 (D140)
- SERVICE CASTER 3 Inch Gray Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-M1015-2-PLB-2)
- SERVICE CASTER 3 Inch Hard Rubber 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-M1015-2-PLB-2)
- SERVICE CASTER 3 Inch Chrome Hooded Neoprene Rubber 10mm Threaded Stem Caster with Brake SCC (SCC-TS03S310-NPRB-BC-B-M1015)
- SERVICE CASTER 6 Inch Phenolic 12 Inch Threaded Stem Caster with Brake (SCC-TS20S615-PHS-PLB-121315)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK (SCC-TS01S20-POS-WA-516-5)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-RED-112-2-TLB-2)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM45)
- Service Caster Stem Casters