Shop All Stem Casters
Service Caster
4 Inch Gray Polyurethane Swivel ½ Inch Stem Caster Set with Total Lock Brake
Mfr # SCC-TSTTL20S414-PPUB-121315-4
Zoro # G305424355
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S414-PPUB-121315-4
- Zoro # G305424355
- UPC # 11586538856
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 1/2" |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Features | Total lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (4) swivel casters w/ total lock brakes |
Durometer | 60D |
Caster Swivel Lock Type | Total lock brake |
Load Capacity | 350 |
Thread Pitch | 13 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 1/2" threaded stem casters with total lock brakes, 4” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Deluxe Small 2 Shelf Plastic Utility & Service Cart 5 Rubber Casters, 40L x 17W x 33H (242080)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31807)
- US CARGO CONTROL 1" x 12' White Tent Ratchet Strap w/ Bull Nose Snap Hook & Round Ring (2612RRBNSH1-WHT)
- ZORO SELECT Rail Car Wheel Chock and Flag (22XW90)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-112)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-HRS-TLB-381615)
- SERVICE CASTER Henny Penny HP17629 Caster Replacement (HEN-SCC-TS05S310-POS-TLB-58SP)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PPUB-RED-121315)
- SERVICE CASTER 3 Inch Red Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-RED-PLB-M1015)
- SERVICE CASTER 3 Inch Hooded Neoprene Rubber 10mm Threaded Stem Casters with Brakes SCC, 5PK (SCC-TS03S310-NPRB-BC-B-M1015-5)
- JADE RANGE Threaded Stem Caster 5 W 5/8-11 (3000011272)
- Service Caster Casters