Shop All Stem Casters
Service Caster
4 Inch Gray Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK
Mfr # SCC-TSTTL20S414-PPUB-381615-2-S-2
Zoro # G305424249
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S414-PPUB-381615-2-S-2
- Zoro # G305424249
- UPC # 670533894218
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 3/8" |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Load Capacity | 350 |
Features | 2 casters with total lock brakes |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 3/8" threaded stem with total lock brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOW TUFF Tow Tuff TMD-800C Adjustable Trailer Dolly with Caster (TMD-800C)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 24 x 36 (SSPT-2436)
- EQUIPTO Ship Stair w24" height 4'11" to 5'10" (1524L05)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 110 lb (PRE30302ZN-3RB)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-BLK-TLB-34)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S3514-TPRB-PLB-M1215)
- SERVICE CASTER 4 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-HRS-121315-2-PLB-2)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S314-PPUB-GRY-78)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-TPRB-PLB-M1215-4)
- SERVICE CASTER 3 Inch Hard Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S314-HRS-PLB-121315)
- ZORO SELECT Swivel Stem Cster, Rubber, 3-1/2 in, 160 lb, Blk (20TM32)
- Service Caster Casters