Shop All Stem Casters
Service Caster
4 Inch Gray Poly Wheel Swivel 7/8 Inch Square Stem Caster Set with Brake SCC
Mfr # SCC-SQ20S414-PPUB-GRY-TLB-78-4
Zoro # G305417586
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S414-PPUB-GRY-TLB-78-4
- Zoro # G305417586
- UPC # 11586602779
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2 |
Stem Dia. | 7/8" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 1400 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Includes | (4) swivel casters w/ top lock brakes |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 4” diameter by 1-1/4” wide gray polyurethane wheels and a 7/8" square stems with top lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/2" x 10' Pewag Security Chain Kit w/Viro Lock (SC1210-LK-PW)
- COTTERMAN Rolling Work Platform, Steel, 30 in. H (3WP2436A3B4B8AC1P6)
- FLASH FURNITURE Band/Music Stack Chair Dolly (2-HF-MUS-DOLLY-GG)
- HILMAN ROLLERS 30-TON DELUXE ROLLER KIT WITH (KRS-30-SLD)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-MRN-4-TLB-2-112)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 4PK (SCC-GR02S50D-NYU-BC-716X78-4)
- SERVICE CASTER 35 Inch Soft Rubber 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-SRS-PLB-M1015)
- SERVICE CASTER 2.375 Inch Flat Black Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S60D-NYU-FB-716X78-5)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 12mm Threaded Stem Caster (SCC-TS05S510-TPRS-M1215)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster, 4PK (SCC-GN05S210-TPUS-4)
- ZORO SELECT Twin Wheel Swivel Caster Brak, Nyln, 4 in. (3.45024090072001)
- Service Caster Casters