Shop All Stem Casters
Service Caster
4 Inch Gray Poly Wheel Swivel 3/4 Inch Square Stem Caster Set Total Lock Brake
Mfr # SCC-SQTTL20S414-PPUB-GRY-34-4
Zoro # G305418729
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S414-PPUB-GRY-34-4
- Zoro # G305418729
- UPC # 11586602700
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2 |
Wheel Dia. | 4 |
Stem Dia. | 3/4" |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Load Capacity | 1400 |
Includes | (4) swivel casters w/ total lock brakes |
Caster Swivel Lock Type | Total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 4” diameter by 1-1/4” wide gray polyurethane wheels and a 3/4" square stems with total lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EOSLIFT Standard EOS09 Complete Replacement Pallet Jack Steering Wheel Set 7 in. Diameter x 2 in. Hub Length x 20 mm ID (EOS09)
- ROADPRO 40" Combination Winch Bar, Chrome Finish (RPWB-3)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E20B4C2P6)
- PEERLESS CHAIN 1200 LB HAND WINCH W/CABLE, CC5707 (CC5707)
- SERVICE CASTER 3 Inch Red Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Black Hooded Neoprene Rubber 10mm Threaded Stem Caster (SCC-TS03S310-NPRB-BK-M1015)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster (SCC-TS04S13810-PUB-121315)
- SERVICE CASTER 3 Inch 316SS High Temp Glass Filled Nylon 1-7/8 Inch Stem Caster with Brake SCC (SCC-SS316EX20S314-GFNSHT-TLB-178)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-381615-4)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 1/4 Inch Threaded Stem – SCC, 4PK (SCC-TS01S20-DCS-WA-142058-4)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 90 lb. (429H14)
- Service Caster Casters