Shop All Stem Casters
Service Caster
4 Inch Gray Poly Swivel 3/4 Inch Square Stem Caster Total Lock Brakes SCC, 2PK
Mfr # SCC-SQTTL20S414-PPUB-GRY-34-2-S-2
Zoro # G305418651
product price: $135.99
/pk 2, $68.00/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S414-PPUB-GRY-34-2-S-2
- Zoro # G305418651
- UPC # 11586602724
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2 |
Wheel Dia. | 4 |
Stem Dia. | 3/4" |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 1400 |
Material | Polyurethane Tread on Polyolefin Core |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Total lock brake |
Durometer | 60D |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with total lock brakes, with a 4” diameter by 1-1/4” wide gray poly wheels and a 3/4" square stem. Supports a total weight of 1,200lbs (300lbs/caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 7/16" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC716-25PK)
- VESTIL Fork Extension Standard, PR, 96 L x 5" W (FE-5-96)
- ZORO SELECT Tubular Mounting Post, 10 In x 72 In, Ylw (21XM02)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Yellow (EE1604DFX8)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-34212)
- SERVICE CASTER Regency 600CASTBRAL 5'' Replacement Caster with Brake (REG-SCC-SQ20S514-GFNSHT-TLB-78)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-BLK-TLB-34)
- SERVICE CASTER Belshaw HG18-0031B-4 Replacement Caster Set - HG18EZ Glazer - (BEL-SCC-DCGR20S414-POS-TLB-716138-4)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-BLK-4-TLB-2-112)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-BLUE-845)
- CASTERHQ All Terrain 5" SWIVEL Caster (Flat Free) (CB-ATSC5)
- Service Caster Stem Casters