Shop All Plate Casters
Service Caster
4 Inch Glass Filled Nylon Swivel Caster Swivel Locks 2 Brakes SCC, 2PK
Mfr # SCC-35S420-GFNR-BSL-2-SLB-2
Zoro # G305437065
product price: $272.99
/pk 2, $136.50/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Mounting Height 5-5/8"
- Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-GFNR-BSL-2-SLB-2
- Zoro # G305437065
- UPC # 11586579781
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 4" x 2" |
Details
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Material | Glass Filled Nylon |
Series | Series#35 |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Durometer | 85D |
Capacity (Lb.) | 3200 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 4" diameter by 2" wide glass filled nylon wheels capable of supporting a total weight of 3,200 lbs. (800 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 glass filled nylon casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Eye Hoist Hook w/ Latch, PL, #22, 1 Ton, Forged Alloy, Painted Orange (3924215PL)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in (23105)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- CROSBY S-1317 3/8" Shur-Loc Clevis hook - 1029018 (1029018)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-RED-TP2-2-R-2)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-RSR)
- SERVICE CASTER 4 Inch V Groove Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-30CS420-VGB-2-R420-2)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-SRS-TP3)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearing 2 Brakes 2 Rigid (SCC-TTL30S620-PPUB-2-R-2)
- SERVICE CASTER 8" Kickbar Floor Truck Lock w/Top Plate (SCC-FL800KB)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel No Brake (LAV-SCC-30CS820-TPRRD)
- Service Caster Casters