Shop All Plate Casters
Service Caster
4 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-20S420-GFNB-TLB-2-R-2
Zoro # G305438949
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Capacity (Lb.) 1800
- Type (2) Swivel casters w/top lock brakes & (2) Rigid casters
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S420-GFNB-TLB-2-R-2
- Zoro # G305438949
- UPC # 734005070378
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 2" |
Details
Capacity (Lb.) | 1800 |
Type | (2) Swivel casters w/top lock brakes & (2) Rigid casters |
Finish | Bright Zinc Plated Finish |
Durometer | 85D |
Caster Temp. Range | -45 degrees F to 190 degrees F |
Caster Mounting Type | Top Plate |
Material | Glass Filled Nylon |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 glass filled nylon casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EE2804NTX12)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EE2804NFX10)
- BALLYMORE 77 1/2 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5SH30 RIBBD)
- SERVICE CASTER 8 Inch Solid Polyurethane Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SPUB)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster, 4PK (SCC-KP92S1030-PUR-RS-4)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement (REG-SCC-20S414-PPUB-BLUE-TP2)
- SERVICE CASTER 10 Inch Heavy Duty Phenolic Wheel Caster Set with Brakes and Swivel Locks, 4PK (SCC-KP92S1030-PHR-SLB-BSL-4)
- SERVICE CASTER 6 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Ball Bearings, 4PK (SCC-35S620-PUB-RS-4)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S615-PHS-2-R-2)
- SERVICE CASTER 2 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-05S210-TPRS-SLB-2-R-2)
- Service Caster Plate Casters