Shop All Plate Casters
Service Caster
4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-20S414-PPUB-BLUE-2-R414-2
Zoro # G505430170
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Caster Temp. Range -20 degrees F to 180 degrees F
- Series Series #20
- Capacity (Lb.) 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-PPUB-BLUE-2-R414-2
- Zoro # G505430170
- UPC # 670533852492
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #20 |
Capacity (Lb.) | 350 |
Caster Mounting Type | Top Plate |
Features | Ball Bearing Swivel |
Type | (2) swivel casters & (2) rigid casters |
Material | Polyurethane tread on polyolefin core |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 60D |
Bearing Type | Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 4" diameter by 1-1/4" wide blue polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard Cover, 10 In Dia., 52 In H, Yellow (CINC-YL-10-52-S)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 6' - 2-ply (EE2-902-06-T3)
- RUBBERMAID Insert, Caster , F/ 7/16"Stem (3355L5)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- SERVICE CASTER Assure Parts 190CW44620B Replacement Caster with Brake (ASS-SCC-30CS620-PHR-TLB)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRBD-4)
- SERVICE CASTER 3.5 Inch SS Soft Rubber Wheel Rigid Top Plate Caster (SCC-SS20R3514-SRS)
- SERVICE CASTER Assure Parts 1904964RB 4'' Replacement Caster with Brake (ASS-SCC-20S414-TPRB-TLB)
- SERVICE CASTER 6 Inch V Groove Semi Steel Wheel Rigid Caster with Roller Bearing (SCC-30R620-VGR)
- CC APEX Rigid Plate Caster, CC Apex, 8", Wheel Color: Gray (CDP-Z-46)
- Service Caster Plate Casters