Shop All Plate Casters
Service Caster
4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid
Mfr # SCC-20S414-PPUB-BLUE-TLB-TP2-2-R-2
Zoro # G905429699
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Type (2) Swivel casters w/top lock brakes & (2) rigid casters
- Plate Size 3-1/8" x 4-1/8"
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-PPUB-BLUE-TLB-TP2-2-R-2
- Zoro # G905429699
- UPC # 734005062458
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | (2) Swivel casters w/top lock brakes & (2) rigid casters |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1400 |
Series | Series #20 |
Durometer | 60D |
Material | Polyurethane on Polyolefin |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Caster Swivel Lock Type | Top Lock Brake |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 1-1/4" wide blue polyurethane wheels capable of supporting a total weight of 1,400 lbs. (350 lbs./caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN2601DX4)
- DAYTON Pallet Jack, w/Hand Brake, Cap 5500 lb (12U123)
- DAYTON Low Profile Hopper, 2000 Lb, 1 Cu Yd (5PKF4)
- WESCO Maxi Mover Folding Truck (220649)
- SERVICE CASTER 5 Inch SS Phenolic Wheel Swivel Top Plate Caster Set (SCC-SS20S514-PHS-4)
- SERVICE CASTER 3.25 Inch Phenolic Caster Set with Ball Bearings and Brake/Swivel Lock SCC (SCC-30CS3420-PHB-SLB-BSL-4)
- SERVICE CASTER Regency 600PBCASTER 193CASTER 6'' Replacement Caster (REG-SCC-100S150-PNB)
- SERVICE CASTER 5 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-PAB-TLB-2-R-2)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-SPUR-4)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLUE-TP2-4)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS820-PUR-RS-BSL-2-R-2)
- Service Caster Casters