Shop All Stem Casters
Service Caster
4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-TS20S414-PPUB-BLUE-PLB-58212
Zoro # G307384107
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Blue Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-PPUB-BLUE-PLB-58212
- Zoro # G307384107
- UPC # 734005105728
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Thread Length | 2-1/2" |
Wheel Dia. | 4" |
Stem Dia. | 5/8" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Blue Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Model | Series #20 |
Durometer | 60D |
Load Capacity | 350 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Thread Pitch | 11 |
Wheel Color | Blue |
Mounting Type | Threaded Stem |
Caster Sub-Type | Swivel |
Finish | Bright Zinc Plated Finish |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 4 diameter by 114 wide blue polyurethane wheel and a 58 threaded stem with brake capable of supporting 350 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Rope Clip and Thimble Kit, 5/16 In (ID003404-08)
- VESTIL BATTERY TRANSFER PLATFORM WINCH ONLY (BTC-WINCH)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (MT-22)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J876)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212-4)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-SRS-34)
- SERVICE CASTER 3 Inch Red Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-121315-2-PLB-2)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-TPRB-M1215-2-PLB-2)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S414-TPRB-121315)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-BLUE-112)
- COMPONENT HARDWARE Med Duty 5/8-11 x 1-1/2" Thd Stem Caster (CMT2-5RBB)
- Service Caster Casters