Shop All Stem Casters
Service Caster
4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S414-PPUB-BLUE-PLB-58212-4
Zoro # G907384149
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Blue Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-PPUB-BLUE-PLB-58212-4
- Zoro # G907384149
- UPC # 734005105766
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Wheel Dia. | 4" |
Thread Length | 2-1/2" |
Stem Dia. | 5/8" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Blue Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Finish | Bright Zinc Plated Finish |
Wheel Color | Blue |
Caster Sub-Type | 4 Swivel |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 11 |
Load Capacity | 1400 |
Durometer | 60D |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with posi lock brakes, 4 diameter by 114 wide blue polyurethane wheels Supports a total weight of 1,400lbs 350lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, 120 in. L x 10 in. W (3241512-10)
- BIL-JAX Walkboard - X-panded Steel - 32" W x 7' L (0044-245)
- DAYTON Round Sling, Endless, 10 ft., 2600 lb. (2MJL2)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 220 lb. (LE-TPA 80KF)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212)
- SERVICE CASTER 35 Inch Solid Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-SPUS-M1015-2-PLB-2)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster SCC, 5PK (SCC-GR05S210-TPRS-71678-5)
- SERVICE CASTER 8 Inch Rubber Scaffold Caster Set with 1-1/4” Stem w/Brakes (SCC-SF30S820-RSR-138-4)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/1.65" Black Wheel & M8 x 1.25mm x 15mm Stem (SCC-TSLV05S42-NYR-50-DC)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S314-HRS-121315)
- SERVICE CASTER 3 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-121315-2-PLB-2)
- Service Caster Stem Casters