Shop All Stem Casters
Service Caster
4 Inch Blue Polyurethane 38 Inch Threaded Stem Caster Set with Brake
Mfr # SCC-TS20S414-PPUB-BLUE-PLB-381615-4
Zoro # G107383171
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Blue Polyurethane
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-PPUB-BLUE-PLB-381615-4
- Zoro # G107383171
- UPC # 734005105445
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 1-1/2" |
Thread Size | 3/8"-16 x 1-1/2" Threaded Stem |
Wheel Dia. | 4" |
Stem Dia. | 3/8" |
Thread Length | 1-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Blue Polyurethane |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Caster Sub-Type | 4 Swivel |
Model | Series #20 |
Durometer | 60D |
Load Capacity | 1400 |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 16 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Wheel Color | Blue |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 38 threaded stem casters with posi lock brakes, 4 diameter by 114 wide blue polyurethane wheels Supports a total weight of 1,400lbs 350lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS 120" Vertical Wall Mount Ladder - SS, Stainless Steel, 10 Steps (MVSS10)
- EOSLIFT Standard EOS07 Complete Replacement Pallet Jack Load Wheel Set 3-9/16 in. Hub Length x 2-15/16 in. Diameter x 20 mm ID (EOS07)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb., Grn (S-HS-6DB-4SL-FB)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1824-2EQ)
- SERVICE CASTER 4 Inch Blue Polyurethane 38 Inch Threaded Stem Caster with Brake (SCC-TS20S414-PPUB-BLUE-PLB-381615)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S410-TPRS-SLB-381615-4)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212-4)
- SERVICE CASTER 3 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-5161810)
- SERVICE CASTER 3 Inch Semi Steel 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SSS-M1215-2-PLB-2)
- SERVICE CASTER 35 Inch Thermoplastic Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-58212-2-TLB-2)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J894)
- Service Caster Casters