Shop All Stem Casters
Service Caster
4 Inch Blue Poly Wheel Swivel 3/4 Inch Square Stem Caster with Total Lock Brake
Mfr # SCC-SQTTL20S414-PPUB-BLUE-34
Zoro # G305419009
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S414-PPUB-BLUE-34
- Zoro # G305419009
- UPC # 11586602038
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2 |
Stem Dia. | 3/4" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Load Capacity | 350 |
Material | Polyurethane Tread on Polyolefin Core |
Includes | Swivel caster w/ total lock brake |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Total lock brake |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4” diameter by 1-1/4” wide blue polyurethane wheel and a 3/4" square stem with total lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Aluminum, 3/8-16 In (05220 7)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 4 PU Rollers (PAKRM05)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH5)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (12F05EA15B13)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK (SCC-TS01S20-POS-WA-516-5)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-RED-112-4)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S514-PPUB-BLK-TLB-121315)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-HRS-TLB-381615)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster, 4PK (SCC-TS05S210-TPUS-5161810-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S314-HRS-121315)
- RICHELIEU HARDWARE Dual-Wheel Furniture Caster, Swivel Without Brake, with Wood Stem, Black (F24427)
- Service Caster Stem Casters