Shop All Plate Casters
Service Caster
4 Inch Black Polyurethane Wheel Swivel Top Plate Caster with Total Lock Brake
Mfr # SCC-TTL20S414-PPUB-BLK
Zoro # G505432143
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Caster Temp. Range -20 degrees F to 180 degrees F
- Plate Size 2-1/2" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL20S414-PPUB-BLK
- Zoro # G505432143
- UPC # 670533884233
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 350 |
Features | Total lock brake |
Caster Swivel Lock Type | Total lock brake |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Type | swivel caster w/ total lock brake |
Series | Series #20 |
Material | Polyurethane tread on polyolefin core |
Durometer | 60D |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide black polyurethane wheel and a total lock brake capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON Stable Braid (Orange) 1/2 in. x 200 ft. (STB12-200-NS)
- KEEPER Tie-Down, Ratchet, 30 ft. x 2 In., 3333 lb. (04630)
- TRI-ARC 32 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 30-Rung, Steel, 30 Steps, Safety Yellow Finish (WLFC1230-Y)
- CHASE Swinging Door, 7 x 5 ft, Royal Blue, PR (6084RDRBL)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Swivel Lock 2 Brake (SCC-30CS620-PUR-GB-TLB-BSL-2-BSL-2)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Roller Bearing SCC (SCC-35R420-SSR)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster with Ball Bearing and Swivel Lock SCC (SCC-30CS520-TPRBD-BSL)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-RED-TP2-2-TLB-2)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with Brakes SCC, 4PK (SCC-05S510-TPRS-SLB-4)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster, 4PK (SCC-KP92S1030-PUR-RS-4)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 1200 lb. (CDP-G-15)
- Service Caster Plate Casters