Shop All Plate Casters
Service Caster
4 Inch Black Polyurethane Wheel Swivel Top Plate Caster with Brake
Mfr # SCC-20S414-PPUB-BLK-TLB-TP2
Zoro # G505430064
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Material Polyurethane on Polyolefin
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-PPUB-BLK-TLB-TP2
- Zoro # G505430064
- UPC # 734005063684
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Material | Polyurethane on Polyolefin |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Series | Series #20 |
Durometer | 60D |
Caster Swivel Lock Type | Top Lock Brake |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | Swivel caster w/top lock brake |
Capacity (Lb.) | 350 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide black polyurethane wheel and a top locking brake capable of supporting 350 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/8 In, L50Ft, WLL2880Lb, 7x19, Steel (2VJP4)
- ZORO SELECT Stem Caster, Light-Duty, 125 lb., PU (416P17)
- WERNER Scaffold Tower, Steel, 6 ft Platform Height (SRS-72)
- TIE DOWN ENGINEERING Wall Jacks for Lifting Framed Walls, PR (48582)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R314-SRS-TP2)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-MRN-TLB-TPU1)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S514-PHSHT-TP3)
- SERVICE CASTER 5 Inch Polyolefin Wheel Rigid Caster with Ball Bearing (SCC-30R520-POB)
- SERVICE CASTER 8 Inch Heavy Duty Polyolefin Caster with Roller Bearing and Brake (SCC-35S820-POR-SLB)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster Set (SCC-100S150-PNB-4)
- SERVICE CASTER 6 Inch Poly on Polyolefin Wheel Swivel Caster with Ball Bearing (SCC-20S620-PPUB)
- Service Caster Casters