Shop All Plate Casters
Service Caster
4 Inch Black Polyurethane Wheel Swivel Top Plate Caster
Mfr # SCC-20S414-PPUB-BLK
Zoro # G505429785
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Type Swivel caster
- Caster Temp. Range -20 degrees F to 180 degrees F
- Material Polyurethane tread on polyolefin core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-PPUB-BLK
- Zoro # G505429785
- UPC # 670533884219
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | Swivel caster |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane tread on polyolefin core |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Durometer | 60D |
Capacity (Lb.) | 350 |
Series | Series #20 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide black polyurethane wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC-3.25" Semi Steel Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-700 lbs Cpty (SCC-SSR3420)
- SAFTCART Cylinder Truck, 1 Cylinder, 400 lb. (750-10)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 4' - 1-ply (EE1-901-04-T3)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Zinc Plated, 800' per Drum (T0120422)
- SERVICE CASTER 2 Inch Gloss Black Hooded Top Plate Ball Casters, 5PK (SCC-TP01S20-POS-GB-5)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-05S510-TPRS-SLB-2-R-2)
- SERVICE CASTER 8 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-30CS820-PHR-TLB-2-R820-2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED-TP3)
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster Set with Roller Bearing (SCC-30CS820-PPUR-4)
- SERVICE CASTER 8 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-PUR-RS-TLB-BSL-2-TLB-2)
- ZORO SELECT Standard Plate Caster, Swivel, 880 lb. (P21S-ALEV 150K-15-WB)
- Service Caster Plate Casters