Shop All Stem Casters
Service Caster
4 Inch 316SS Thermoplastic Rubber Wheel Swivel ½ Inch Threaded Stem Caster Set
Mfr # SCC-SS316TS20S414-TPRB-121315-4
Zoro # G305422023
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SS316TS20S414-TPRB-121315-4
- Zoro # G305422023
- UPC # 734005015539
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 1/2" |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | (4) swivel casters |
Durometer | 75A |
Material | Thermoplastic Rubber |
Load Capacity | 1000 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | 316 Polished Stainless Steel |
Mounting Type | Threaded Stem |
Thread Pitch | 13 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 1/2" threaded stem casters with 4” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 3.5" Hard Rubber Wheel Only - 3/8" Bore - 285 lbs Capacity (SCC-HRS3514)
- DAYTON Hand Chain Hoist (GGS_57084)
- ZORO SELECT Plate Caster, 600 lb. Load, Black Wheel (P21S-RY080KP-16-WB-DL)
- VESTIL Light Duty Self-Dumping Hopper 1.5 Cubic Yard 2000 lb Blue (D-150-LD)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster (SCC-GR05S310-TPRS-716138)
- SERVICE CASTER 3.5 Inch 316SS Soft Rubber Swivel 1-3/4 Inch Expanding Stem Caster Set Brake SCC (SCC-SS316EX20S3514-SRS-TLB-134-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-121315-4)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-BLUE-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Red Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Nylon 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-NYS-121315-2-PLB-2)
- BK RESOURCES 5-inch Threaded Stem Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK (5SBR-6ST-PLY-PS4)
- Service Caster Casters