Shop All Stem Casters
Service Caster
4 Inch 316SS Thermoplastic Rubber Wheel Swivel 1 Inch Expanding Stem Caster
Mfr # SCC-SS316EX20S414-TPRB-1
Zoro # G505422502
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316EX20S414-TPRB-1
- Zoro # G505422502
- UPC # 734005041989
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2-11/16" |
Wheel Dia. | 4 |
Stem Dia. | 1" |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | 316 Polished Stainless Steel |
Includes | Swivel caster |
Load Capacity | 250 |
Material | Thermoplastic Rubber |
Durometer | 75A |
Mounting Type | Expanding adapter stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 1" expanding stem 316 stainless steel swivel caster with a 4" diameter by 1-1/4" wide thermoplastic rubber wheel capable of supporting 250 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button Assembly, 10 ft. (MHG4EC20GGS)
- ADD-A-LEVEL Add-A-Level Platform Stacker (CA2002)
- ZORO SELECT Climbing Rope, 7/16 in x 150 ft, 16 Strand (20TL45)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102164-D4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-112-4)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S3514-SPUS-TLB-121315)
- SERVICE CASTER 3 Inch Red Polyurethane 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-RED-PLB-381615)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/8 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S410-TPRS-138-4)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-HRS-TLB-381615)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster (SCC-GR05S510-TPRS-716138)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb. (32J890)
- Service Caster Casters