Shop All Stem Casters
Service Caster
4 Inch 316SS Thermoplastic Rubber Swivel 1-3/8 Inch Expanding Stem Caster Brake
Mfr # SCC-SS316EX20S414-TPRB-TLB-138
Zoro # G905423215
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316EX20S414-TPRB-TLB-138
- Zoro # G905423215
- UPC # 734005042955
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2-11/16" |
Stem Dia. | 1-3/8" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 250 |
Finish | 316 Polished Stainless Steel |
Durometer | 75A |
Features | Top lock brake |
Material | Thermoplastic Rubber |
Includes | Swivel caster w/top lock brake |
Mounting Type | Expanding adapter stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 1-3/8" expanding stem 316 stainless steel swivel caster with a 4" diameter by 1-1/4" wide thermoplastic rubber wheel and a top locking brake capable of supporting 250 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cstr Swivel Lock, Total Lock, Steel (P-DL21-14)
- DAYTON Bottom Block Frame, PK2 (EW-05)
- KEN FORGING Ken Forging TB108-HDG - Turnbuckle Body - Galvanized - 3/4 - 10 Dia. x 8-7/16" L - Made In USA (TB108-HDG)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-03)
- SERVICE CASTER 4 Inch Red Poly Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC (SCC-SQ20S414-PPUB-RED-TLB-34-4)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-BLK-PLB-34212-4)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-BC-716X78-5)
- SERVICE CASTER 2 Inch Soft Rubber Wheel 7/8 Grip Ring Stem Caster, 5PK (SCC-GR05S210-SRS-71678-5)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-PPUB-BLK-58212-4)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S614-PPUB-121315)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 120 lb (PRE30748ZN-TPU)
- Service Caster Stem Casters