Shop All Bolt Hole Casters
Service Caster
4 Inch 316SS Solid Polyurethane Swivel Bolt Hole Caster with Total Lock Brake
Mfr # SCC-SS316BHTTL20S414-SPUS
Zoro # G305433692
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Wheel Bearing Type Plain Bore
- Mounting Height 5-1/8"
- Features Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316BHTTL20S414-SPUS
- Zoro # G305433692
- UPC # 11586615984
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Details
Wheel Bearing Type | Plain Bore |
Features | Total lock brake |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Type | swivel caster w/ total lock brake |
Durometer | 60-65 D |
Finish | 316 Polished Stainless Steel |
Caster Mounting Type | Bolt Hole |
Material | Solid Polyurethane |
Load Capacity | 300 |
Series | Series #20 |
Caster Swivel Lock Type | Total lock brake |
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel bolt hole caster with a 4" diameter by 1-1/4" wide solid polyurethane wheel and a total lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABILT DYVEX T-Handle Ratchet Binder (LDR-38-T)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- ZORO SELECT Wall/Ceiling Mount Pulley, Zinc (1RCT6)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Rubber, 5 in., 200 lb. (4W907)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set with Total Lock Brake SCC (SCC-BHTTL20S3514-HRS-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set with 2 Brake SCC (SCC-BH20S314-SPUS-2-TLB-2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Bolt Hole Caster (SCC-BH20S414-PHS)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S3514-PPUB)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Bolt Hole Caster Set with 2 Brake (SCC-BH20S314-PHS-2-TLB-2)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-SS316BH20S414-PPUB-BLUE-4)
- ZORO SELECT Kingpin Swivel Cstr, Nyln, 4 in, 770 lb, Wht (LKR-SPO 100K)
- Service Caster Bolt Hole Casters