Shop All Stem Casters
Service Caster
4 Inch 316SS Red Polyurethane Swivel ½ Inch Threaded Stem Caster with Brake
Mfr # SCC-SS316TS20S414-PPUBRED-TLB-121315
Zoro # G305421644
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TS20S414-PPUBRED-TLB-121315
- Zoro # G305421644
- UPC # 11586620346
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 1/2" |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Swivel Lock Type | Top lock brake |
Load Capacity | 350 |
Finish | 316 Polished Stainless Steel |
Features | Top lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | Swivel caster w/top lock brake |
Thread Pitch | 13 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide red polyurethane wheel and a 1/2"-13 X 1-1/2" threaded stem with brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTIE.COM 72IN HEAVY DUTY BUNGEE CORD- 6PK (HDBC72)
- COMPONENT HARDWARE Med Duty 1-1/2" Expanding Stem Caster 5" (CMS3-5RPB)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (UCS500940242)
- LIFT-ALL Sling, Wire Rope, 20 ft. (1IEEX20)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-SCC-EX20S514-PPUB-4-TLB-2-112)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-BLK-112-2-S-2)
- SERVICE CASTER 3.5 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S3514-PPUB-BLUE-121315)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-SPUS-58212)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S314-PPUB-34212)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 12mm Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-M1215-4)
- ZORO SELECT Hooded Twin Wheel Swivel Caster, Polyurethane (202XG02041S001)
- Service Caster Stem Casters